CFR HZ-5195BOX-C 14 in. GM Chrome Steel Air Cleaner Set - Off-Set Base

  • Mfr # HZ-5195BOX-C

  • Zoro # G604025734


original price:  $70.85 , new price: $67.29 , 5 percent off
new price:  $67.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HZ-5195BOX-C
Zoro #
G604025734
UPC #
-
Country of Origin
China

Description

CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.

Chevy/GM 14 inch round chrome steel air cleaner set. Comes complete with top, off-set base, filter and stud with wing nut. This chrome steel air cleaner fits GM applications with large HEI distributers or TBI injection with 5-1/8" neck.

Features
  • GM Chrome Steel Air Cleaner Set - Off-Set Base
Specifications
  • Nech Size: 5.12 in
  • Dimension: 14 H x 3 W in
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.