This item is Discontinued.

Cfr Performance CFR HZ-6020-4-PBK 12 in. Chevy-Ford-Mopar Oval Black Aluminum Air Cleaner - Partial Finned HZ-6020-4-PBK

CFR HZ-6020-4-PBK 12 in. Chevy-Ford-Mopar Oval Black Aluminum Air Cleaner - Partial Finned (Discontinued)

  • Mfr # HZ-6020-4-PBK
  • Zoro # G104026019
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HZ-6020-4-PBK
Zoro #
G104026019
UPC #
-
Country of Origin
China

Description

CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.

Features
  • Partial finned polished black aluminum 12 inch oval air cleaner set
  • It also has a raised aluminum base to raise the air cleaner above the carburetor flange
Specifications
  • Finish: Black
  • Dimension: 3" H x 8-1/4" W x 11-7/8" L
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.