CFR HZ-6991-3-H-POL 5.0 & 5.7 litre 1987-97 Chevy Short Polished Aluminum Center Bolt Valve Covers - Full Finned; Holeless

  • Mfr # HZ-6991-3-PBK
  • Zoro # G903986262
product price: 
$
184.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HZ-6991-3-PBK
Zoro #
G903986262
UPC #
-
Country of Origin
China

Description

CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.

Features
  • Chevy Small Block Full Finned, Holeless Polished Aluminum Center Bolt Valve Covers
Fits for
  • 1987-97 Chevy 5.0L & 5.7L Small Block Engines
Specifications
  • Material: Cast Aluminum
  • Finish: Polished
  • Baffled: No
  • Breathers Included: No
  • Gaskets Included: No
  • Grommets Included: No
  • Mounting Hardware Included: Yes
  • Valve Cover Height: Short Style 2.56"
  • Valve Cover Mounting Style: Center Bolt
  • Valve Cover Top Style: Full Finned
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews