Interior Exterior Shine Restorer, 15fl oz
- Mfr # 54384
- Zoro # G123744468
product price:Â
$
8.79
/ea
Key Features
Use Location
Exterior, Interior
Standards
VOC compliant
Product Form
Liquid
Butyl-Free
Butyl-Free
Container Size
15 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54384
- Zoro #
- G123744468
- UPC #
- 074660543849
- Country of Origin
- United States
- Use Location
- Exterior, Interior
- Standards
- VOC compliant
- Product Form
- Liquid
- Butyl-Free
- Butyl-Free
- VOC Content Weight Percentage
- 10 %
- Compatible Surface Material
- Plastic/Rubber/Vinyl
- Item
- Interior Exterior Shine Restorer
- Cleaner Type
- Detailers
- Color
- Milky white
- Maximum pH Level
- 8
- Container Type
- Aerosol Spray Can
- Base Type
- Water
- Biodegradable
- Not Biodegradable
- Wire Color
- Milky white
Dimensions
- Container Size
- 15 fl oz
Description
Interior Exterior Shine Restorer, Cleaner Type Detailers, Base Type Water, Product Form Liquid, Container Type Aerosol Spray Can, Container Size 15 fl oz, Use Location Exterior, Interior, Compatible Surface Material Plastic/Rubber/Vinyl, Biodegradable Not Biodegradable, Butyl-Free Butyl-Free, Color Milky white, Includes Not Applicable, VOC Content Weight Percentage 10 Percent, Standards VOC compliant, Maximum pH Level 8, Removes Not Applicable, Series Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.