Shop CFR PERFORMANCE
Create Account
CFR HZ-7466-C 1986-95 Chevy & GM 262 4.3L V6 Pickup Oil Pan - Chrome
- Mfr # HZ-7466-C
- Zoro # G504025971
product price:Â
$
116.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HZ-7466-C
- Zoro #
- G504025971
- UPC #
- -
- Country of Origin
- China
Description
CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.
Features- 1986-95 Chevy & GM 262 4.3L V6 Pickup Oil Pan
- Color: Chrome
- Oil Pan Size: 4.3 L
- Weight: 8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.