This item is Discontinued.

Cfr Performance CFR HZ-7470 Rubber 1986-1995 Ford 5.0L 302 Neoprene Oil Pan Gasket HZ-7470

CFR HZ-7470 Rubber 1986-1995 Ford 5.0L 302 Neoprene Oil Pan Gasket (Discontinued)

  • Mfr # HZ-7470
  • Zoro # G904025977
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HZ-7470
Zoro #
G904025977
UPC #
-
Country of Origin
China

Description

CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.

Features
  • Rubber 1986-1995 Ford 5.0L 302 Neoprene Oil Pan Gasket
Specifications
  • Oil Pan Size: 5.0 L
  • Material: Rubber
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.