Shop CFR PERFORMANCE
CFR HZ-8051-3-POL 1965-95 Chevy Big Block 396-427-454-502 Tall Polished Aluminum Valve Covers - Finned
Mfr # HZ-8051-3-POL
Zoro # G504025889
product price:Â $299.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HZ-8051-3-POL
Zoro #
G504025889
UPC #
-
Country of Origin
China
Description
CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.
Features- Comes with two oil baffles and stainless steel bolt kit
- There is one breather hole in each cover
- They are the tall style to clear high performance roller rockers
- Valve Cover Finish: Polished
- Valve Cover Height: Tall Style (3.687 in. )
- Valve Cover Material: Cast Aluminum
- Valve Cover Mounting Style: Perimeter Bolt
- Valve Cover Top Style: Finned
- Baffled: Yes
- Breathers Included: No
- Gaskets Included: No
- Grommets Included: No
- Valve Cover Hole Style: 1.25 in. Push-In Type
- Mounting Hardware Included: Yes
- Weight: 9 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.