CFR HZ-8700-POL Chevy Small Block Billet Short Water Pump Serpentine Pulley Set - Polished

  • Mfr # HZ-8701-C

  • Zoro # G904026073


original price:  $469.99 , new price: $422.99 , 10 percent off
new price:  $422.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HZ-8701-C
Zoro #
G904026073
UPC #
-
Country of Origin
China

Description

CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.

Features
  • Chevy Small Block Polished Finish Aluminum Billet 6 Groove Serpentine Crank, Water Pump, Power Steering, Alternator Pulleys Set
Fits for
  • 265-283-305-307-327-350-383-400 Engines
Specifications
  • Crank Pulley: 6.8" Dia
  • Alternator Pulley: 4.3" Dia
  • Water Pump Pulley: 5.6" Dia
  • Power Steering Pulley: 5.75" Dia
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.