CFR HZ-8843-C Chevy Big Block Chrome Aluminum Crank Pulley - 2 Groove Short

  • Mfr # HZ-8843-M

  • Zoro # G403985949


product price:  $87.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HZ-8843-M
Zoro #
G403985949
UPC #
-
Country of Origin
China

Description

CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.

Features
  • Chrome Finish Aluminum Two Groove Crank Pulleys
  • This Is For The Big Block Chevy 396-454 Engine With With Short Water Pump
Specifications
  • Size: 6.43" Dia
  • Depth: 2.5"
  • Weight: 3 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.