CFR HZ-8949-C Steel Chevy Gm Key Way Power Steering Pump Pulley 2 Groove - Chrome

  • Mfr # HZ-8949-PBK

  • Zoro # G504025834


product price:  $75.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HZ-8949-PBK
Zoro #
G504025834
UPC #
-
Country of Origin
China

Description

CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.

Features
  • Steel Chevy Gm Key Way Power Steering Pump Pulley 2 Groove - Chrome
Specifications
  • Material: Steel
  • Finish: Chrome
  • Pulley Style: V-belt
  • Power Steering Pulley Grooves: 2-groove, V-belt
  • Underdrive: No
  • Overdrive: No
  • Power Steering Pulley Attachment: Keyway
  • Power Steering Pulley Bore Diameter (in): 0.664 in
  • Hardware Included: No
  • Power Steering Pump Style: Saginaw
  • Power Steering Brackets Included: No
  • Weight: 2.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.