CFR HZ-9237-PBL 1962-85 Ford Small Block 260-289-302-351W Steel Valve Covers - Blue

  • Mfr # HZ-9237-PBL

  • Zoro # G504025742


original price:  $100.99 , new price: $90.89 , 10 percent off
new price:  $90.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HZ-9237-PBL
Zoro #
G504025742
UPC #
-
Country of Origin
China

Description

CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.

Features
  • 1962-85 Ford Small Block 260-289-302-351W Steel Valve Covers
Specifications
  • Baffled: Yes
  • Breathers Included: No
  • Gaskets Included: No
  • Grommets Included: No
  • Valve Cover Hole Style: 1.25" Push-In Style
  • Mounting Hardware Included: No
  • Valve Cover Finish: Painted Blue
  • Valve Cover Height: Stock (3.5")
  • Valve Cover Material: Steel
  • Valve Cover Mounting Style: Perimeter Bolt
  • Valve Cover Top Style: Smooth
  • Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.