CFR HZ-9417-C Chevy & GM Powerglide Chrome Steel Flywheel & Flexplate Cover

  • Mfr # HZ-9417-PBK

  • Zoro # G804025756


original price:  $72.39 , new price: $65.15 , 10 percent off
new price:  $65.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HZ-9417-PBK
Zoro #
G804025756
UPC #
-
Country of Origin
China

Description

CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.

Features
  • Chevy & GM Powerglide Chrome Steel Flywheel & Flexplate Cover
  • Designed to protect your flywheel, flexplate, torque converter, and transmission from dust and road debris
Fits for
  • Chevy 1962-UP Powerglide automatic transmissions for small block and big block V8 engines
Specifications
  • Finish: Chrome
  • Size: 2.8"
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.