Shop CFR PERFORMANCE

CFR HZ-9466 10.5 in. 1986-Up Ford Sterling Chrome Steel Rear Differential Cover - 12 Bolt W/ Ring Ge

  • Mfr # HZ-9466-PBK

  • Zoro # G104026149


product price:  $55.95
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HZ-9466-PBK
Zoro #
G104026149
UPC #
-
Country of Origin
China

Description

CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.

Features
  • Ford Sterling chrome steel rear differential cover
Fits for
  • 1986-UP Ford E-250 Van 2WD/4WD - Rear
  • 1986-UP Ford E-350 Van 2WD/4WD - Rear
  • 1986-UP Ford F-250 Truck 2WD/4WD - Rear
  • 1986-UP Ford F-350 Truck 2WD/4WD - Rear
  • 1986-UP Ford Excursion 2WD/4WD - Rear
Specifications
  • Finish: Chrome
  • Size: 10.5" Ring Gear
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.