Shop CFR PERFORMANCE
CFR HZ-9504-PO 1965-72 Chevy Big Block 396-427-454 Short OEM Style-Recessed Corner Steel Valve Covers - Orange
Mfr # HZ-9504-PO
Zoro # G904025885
product price:Â $78.79
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HZ-9504-PO
Zoro #
G904025885
UPC #
-
Country of Origin
China
Description
CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.
Features- They are baffled and short style
- Driver side has a recessed corner for corvettes or cars with power brakes
- These valve covers do not have dripper rails
- 1965-72 Chevy 396-427-454 big block engines
- Valve Cover Finish: Orange
- Valve Cover Height: Stock Style (2.25 in. )
- Valve Cover Material: Steel
- Valve Cover Mounting Style: Perimeter Bolt
- Valve Cover Top Style: Smooth
- Baffled: Yes
- Breathers Included: No
- Gaskets Included: No
- Grommets Included: No
- Weight: 7 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.