CFR HZ-9518-C 1958-86 Chevy Small Block 283-305-327-350-400 Oem Style Short Valve Covers - Chrome

  • Mfr # HZ-9518-C

  • Zoro # G804026098


product price:  $76.49
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HZ-9518-C
Zoro #
G804026098
UPC #
-
Country of Origin
China

Description

CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.

Features
  • Chevy small block OEM style chrome steel valve covers
  • They are baffled and short
Fit For:
  • 1958-86 Chevy 283-305-327-350 small block engines
Specifications
  • Finish: Chrome
  • Baffled: Yes
  • Breathers Included: No
  • Gaskets Included: No
  • Grommets Included: No
  • Mounting Hardware Included: No
  • Valve Cover Finish: Chrome
  • Valve Cover Height: 2.62"
  • Valve Cover Material: Steel
  • Valve Cover Mounting Style: Perimeter Bolt
  • Valve Cover Top Style: Smooth
  • Valve Cover Hole Style: 1.25 " breather hole
  • Weight: 7 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.