CFR HZ-9705-C 5.0 & 5.7 litre Steel 1987 - 00 Chevy; Gmc Center Bolt Tall Valve Covers - Chrome

  • Mfr # HZ-9705-PBK

  • Zoro # G104026026


product price:  $103.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HZ-9705-PBK
Zoro #
G104026026
UPC #
-
Country of Origin
China

Description

CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.

Features
  • They Are Tall Height And Baffled
Fits for
  • 1987-00 Chevy And Gmc V8 5.0 litre & 5.7 litre Engines
Includes:
  • 8 Painted Chrome Steel Bolts
Specifications
  • Material: Steel
  • Finish: Chrome
  • Baffled: Yes
  • Breathers Included: No
  • Gaskets Included: No
  • Grommets Included: No
  • Valve Cover Hole Style: One cover has a single 1.25" breather hole. The other cover has 2 holes - one 1.25" breather hole, and one oil filler hole for push-in cap
  • Mounting Hardware Included: Yes
  • Valve Cover Height: Tall Style 3.68"
  • Valve Cover Mounting Style: Center Bolt
  • Valve Cover Top Style: Stamped Ball Milled
  • Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.