CFR HZ-9842-PBK 1958 - 86 Chevy Small Block 350 Short Steel Valve Covers - Edp Black 350 Logo
- Mfr # HZ-9702-PBK
- Zoro # G804026050
product price:Â
$
85.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HZ-9702-PBK
- Zoro #
- G804026050
- UPC #
- -
- Country of Origin
- China
Description
CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.
Features- Chevy Small Block Short Edp Black Steel Valve Covers With 350 Logo
- 1958-86 Chevy 283-305-327-350 Small Block Engines
- Material: Steel
- Finish: EDP Black
- Baffled: Yes
- Breathers Included: No
- Gaskets Included: No
- Grommets Included: No
- Valve Cover Hole Style: 1.25" Push-In Style
- Mounting Hardware Included: No
- Valve Cover Height: Short Style 2.62"
- Valve Cover Mounting Style: Perimeter Bolt
- Valve Cover Top Style: Stamped 350 Logo with Ball Mill
- Weight: 7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.