Shop CGS
See all product information
Create Account
120 lb BIFMA Certified Ball-Bearing Slide 650 mm 26 in. 120 lb. FE32, PR
- Mfr # 280-1018-32
- Zoro # G211364448
product price:
$
10.79
/pr
Key Features
Mounting Type
Sidemount
Glide Mechanism
Ball Bearing
Extension Type
Full Extension
Disconnect Method
Screw
Closed Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280-1018-32
- Zoro #
- G211364448
- UPC #
- -
- Country of Origin
- China
- Closure Type
- Stay-Close
- Mounting Type
- Sidemount
- Glide Mechanism
- Ball Bearing
- Extension Type
- Full Extension
- Disconnect Method
- Screw
- Material
- Steel
- Color
- Zinc
Dimensions
- Closed Length
- 2 in
- Width
- 26 in
Description
26 in. Full Extension Zinc Side Mount Drawer Slide - 120 Lbs Weight Capacity
- •Ball-bearing carriage hold-out feature
- •Heavy-gauge steel construction
- •Front-levered disconnet
- •32mm hole pattern
- •1/2" side clearance
- •128 lb dynamic weight capacity
- •ANSI BIFMA tested and certified
- •WI tested and certified
- •Purchase steel rear mounting brackets and screws #8 x 7/16" separately
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.