2 Flute Drill Mill- 90 Degree Degree Point: 5/16" Dia X 5/16" Shank X 13/16" Loc X 2-1/2" Oal X 90 Degree Drill Point
- Mfr # 290-3125
- Zoro # G106910798
product price:Â
$
28.99
/ea
Key Features
Material - Machining
Carbide
Length of Cut
13/16
Overall Length
2-1/2
Shank Dia.
5/16
Helix Angle
30 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 290-3125
- Zoro #
- G106910798
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 13/16
- Overall Length
- 2-1/2
- Shank Dia.
- 5/16
- Milling Diameter
- 5/16
Details
- Material - Machining
- Carbide
- Helix Angle
- 30 Degrees
- Drill Bit Grouping
- Drill Point
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.