2 Flute Xl Length Ball End Mill 5/8"Dia 3"Loc 6"Oal

  • Mfr # 822-6250

  • Zoro # G006915411


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
3
Overall Length
6
Shank Diameter
5/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
822-6250
Zoro #
G006915411
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3
Overall Length
6
Shank Diameter
5/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.