
CGS 2 Flute Solid Carbide End Mills for Milling
Mfr # 122-1875
Zoro # G006915596
product price: $14.75
/eaKey Features
Length of Cut
5/8
Shank Diameter
3/16
Overall Length
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
122-1875
Zoro #
G006915596
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
5/8
Shank Diameter
3/16
Overall Length
2
Description
122-1875: 2FL 30 DEG BALL END MILL 3/16"DIA 5/8"LOC 2"OAL
- Solid Carbide End mill
- 30° Degree Helix
- Bright Uncoated
- Ball Nose End Mill
- General Purpose
- Single End Mill
- 2 Flute
- Static Index
- Micro Grain Carbide
- Made In The USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.