This item is Discontinued.

Cgs Tool 2Fl 30 Deg Profile Ball End W/ Reduced Neck 1/2"Dia 13/16"Loc W/ 1-5/8" Reach 6"Oal W/Altin 7010-ALTiN

This item is Discontinued.

Cgs Tool

2Fl 30 Deg Profile Ball End W/ Reduced Neck 1/2"Dia 13/16"Loc W/ 1-5/8" Reach 6"Oal W/Altin (Discontinued)

Mfr # 7010-ALTiN
Zoro # G406915561
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010-ALTiN
Zoro #
G406915561
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
13/16
Shank Diameter
1/2
Overall Length
6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.