2Fl 30 Deg Profile Ball End W/ Reduced Neck 3/8"Dia 5/8"Loc W/ 1-5/8" Reach 4"Oal

  • Mfr # 7007

  • Zoro # G406916735


product price:  $81.25
/ea
Free Shipping & Returns

Key Features

Length of Cut
5/8
Shank Diameter
3/8
Overall Length
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7007
Zoro #
G406916735
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/8
Shank Diameter
3/8
Overall Length
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.