CGS 2 Flute Solid Carbide End Mills for Milling

  • Mfr # 120-2031

  • Zoro # G906916778


product price:  $21.19
/ea

Key Features

Length of Cut
5/8
Overall Length
2-1/2
Shank Diameter
1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120-2031
Zoro #
G906916778
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/8
Overall Length
2-1/2
Shank Diameter
1/4

Description

120-2031: 2FL 30 DEG SQ END MILL 13/64"DIA 5/8"LOC 2-1/2"OAL


  • Solid Carbide End mill
  • 30° Degree Helix
  • Bright Uncoated
  • Square End Mill
  • General Purpose
  • Single End Mill
  • 2 Flute
  • Static Index
  • Micro Grain Carbide
  • Made In The USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.