2Fl 30 Deg Sq End Mill 3/16"Dia 5/8"Loc 2"Oal W/Altin

  • Mfr # 120-1875-ALTiN

  • Zoro # G506916604


product price:  $15.99
/ea

Key Features

Length of Cut
5/8
Overall Length
2
Shank Diameter
3/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120-1875-ALTiN
Zoro #
G506916604
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/8
Overall Length
2
Shank Diameter
3/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.