2Fl 30 Deg Sq End Mill 3/8"Dia 1"Loc 2-1/2"Oal W/Altin

  • Mfr # 120-3750-ALTiN

  • Zoro # G006915282


product price:  $44.85
/ea

Key Features

Length of Cut
1
Overall Length
2-1/2
Shank Diameter
3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120-3750-ALTiN
Zoro #
G006915282
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1
Overall Length
2-1/2
Shank Diameter
3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.