3Fl 45 Deg End Mill 1/32"Dia 3/32"Loc 1-1/2"Oal W/Altin Coating

  • Mfr # 130-0312-ALTiN

  • Zoro # G006916609


product price:  $13.25
/ea

Key Features

Overall Length
1-1/2
Length of Cut
3/32
Shank Diameter
1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
130-0312-ALTiN
Zoro #
G006916609
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2
Length of Cut
3/32
Shank Diameter
1/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.