3Fl 45 Deg Stub End Mill 3/16"Dia 3/8"Loc 2"Oal W/Altin Coating

  • Mfr # 230-1875-ALTiN

  • Zoro # G806916038


product price:  $14.15
/ea

Key Features

Overall Length
2
Length of Cut
3/8
Shank Diameter
3/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
230-1875-ALTiN
Zoro #
G806916038
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2
Length of Cut
3/8
Shank Diameter
3/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.