4 Flute Stub Length Sq End Mill 3/4"Dia 1"Loc 3"Oal

  • Mfr # 240-7500

  • Zoro # G406916605


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
1
Overall Length
3
Shank Diameter
3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240-7500
Zoro #
G406916605
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1
Overall Length
3
Shank Diameter
3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.