4 Flute Xl Length Ball End Mill 3/8"Dia 2"Loc 4"Oal

  • Mfr # 842-3750

  • Zoro # G406915660


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Length of Cut
2
Overall Length
4
Shank Diameter
3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
842-3750
Zoro #
G406915660
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2
Overall Length
4
Shank Diameter
3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.