4Fl 13/32"Dia 1"Loc 2-3/4"Oal Carb Se B/N W/Altin

  • Mfr # 142-4062-ALTiN

  • Zoro # G906916600


product price:  $69.15
/ea

Key Features

Material
Carbide
Overall Length
2-3/4
Length of Cut
1
Shank Diameter
7/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142-4062-ALTiN
Zoro #
G906916600
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/4
Length of Cut
1
Shank Diameter
7/16

Details

Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.