CGS 4 Flute Solid Carbide End Mills for Milling
Mfr # 142-2656-ALTiN
Zoro # G206916546
product price: $36.55
/eaKey Features
Material
Carbide
Overall Length
2-1/2
Length of Cut
3/4
Shank Diameter
5/16
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
142-2656-ALTiN
Zoro #
G206916546
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2
Length of Cut
3/4
Shank Diameter
5/16
Details
Material
Carbide
Description
4FL 17/64"DIA 3/4"LOC 2-1/2"OAL CARB SE B/N w/ALTiN
- Solid Carbide End mill
- 30° Degree Helix
- Altin Coated End Mill
- Ball Nose End Mill
- General Purpose
- Single End Mill
- 4 Flute
- Static Index
- Micro Grain Carbide
- Made In The USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.