
CGS 4 Flute Solid Carbide End Mills for Milling
Mfr # 140-1719-ALTiN
Zoro # G506915690
product price: $15.59
/eaKey Features
Length of Cut
5/8
Overall Length
2
Shank Diameter
3/16
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140-1719-ALTiN
Zoro #
G506915690
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
5/8
Overall Length
2
Shank Diameter
3/16
Description
140-1719-ALTIN: 4FL 30 DEG SQ END MILL 11/64"DIA 5/8"LOC 2"OAL W/ALTiN
- Solid Carbide End mill
- 30° Degree Helix
- Altin Coated End Mill
- Square End Mill
- General Purpose
- Single End Mill
- 4 Flute
- Static Index
- Micro Grain Carbide
- Made In The USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.