4Fl 30 Deg Sq End Mill 1/2"Dia 1-1/4"Loc 3"Oal W/Altin

  • Mfr # 140-5001-ALTiN

  • Zoro # G306916439


product price:  $69.15
/ea

Key Features

Length of Cut
1-1/4
Overall Length
3
Shank Diameter
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140-5001-ALTiN
Zoro #
G306916439
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/4
Overall Length
3
Shank Diameter
1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.