CGS 4 Flute Solid Carbide End Mills for Milling

  • Mfr # 140-4688-ALTiN

  • Zoro # G906915481


product price:  $71.59
/ea

Key Features

Length of Cut
1
Overall Length
3
Shank Diameter
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140-4688-ALTiN
Zoro #
G906915481
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1
Overall Length
3
Shank Diameter
1/2

Description

140-4688-ALTIN: 4FL 30 DEG SQ END MILL 15/32"DIA 1"LOC 3"OAL W/ALTiN


  • Solid Carbide End mill
  • 30° Degree Helix
  • Altin Coated End Mill
  • Square End Mill
  • General Purpose
  • Single End Mill
  • 4 Flute
  • Static Index
  • Micro Grain Carbide
  • Made In The USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.