4Fl 30 Deg Sq End Mill 5/32"Dia 1/2"Loc 2"Oal W/Altin

  • Mfr # 140-1562-ALTiN

  • Zoro # G806916717


product price:  $15.59
/ea

Key Features

Length of Cut
1/2
Overall Length
2
Shank Diameter
3/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140-1562-ALTiN
Zoro #
G806916717
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2
Overall Length
2
Shank Diameter
3/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.