
4Fl 9/32"Dia 3/4"Loc 2-1/2"Oal Carb Se B/N W/Altin
Mfr # 142-2812-ALTiN
Zoro # G706915674
product price:Â $36.29
/eaKey Features
Material
Carbide
Overall Length
2-1/2
Length of Cut
3/4
Shank Diameter
5/16
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
142-2812-ALTiN
Zoro #
G706915674
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2
Length of Cut
3/4
Shank Diameter
5/16
Details
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.