This item is Discontinued.

No Product Image Available

4Fl Std Cr End Mill 1/8" Dia 1/2" Loc 1-1/2" Oal W/.030 Cr & Altin (Discontinued)

  • Mfr # CR143-1250.030-ALTiN
  • Zoro # G406915899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR143-1250.030-ALTiN
Zoro #
G406915899
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.03
Overall Length
1-1/2
Length of Cut
1/2
Shank Diameter
1/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.