Zoro Homepage

5Fl 45 Deg End Mill 1/2"Dia 2"Loc 4"Oal W/Tin

  • Mfr # 45033-TiN

  • Zoro # G906910783


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Overall Length
4
End Mill Style
Square End
Finish
TiN
Length of Cut
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45033-TiN
Zoro #
G906910783
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4
Milling Diameter
1/2
Length of Cut
2
Shank Dia.
1/2

Details

Material
Carbide
End Mill Style
Square End
Finish
TiN
Helix Angle
45
End Mill Application
Steels, Stainless, Cast Iron, Titanium, Alloys, Inconel, Select Non-Ferrous Materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.