5Fl 45 Deg End Mill 13/32"Dia 9/16"Loc 2-1/2"Oal W/Ticn
Mfr # 45024-TiCN
Zoro # G106910873
product price: $47.99
/eaKey Features
Material
Carbide
Overall Length
2-1/2
End Mill Style
Square End
Length of Cut
9/16
End Mill Application
Steels, Stainless, Cast Iron, Titanium, Alloys, Inconel, Select Non-Ferrous Materials
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45024-TiCN
Zoro #
G106910873
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2
Milling Diameter
13/32
Length of Cut
9/16
Shank Dia.
7/16
Details
Material
Carbide
End Mill Style
Square End
Finish
TiCN
End Mill Application
Steels, Stainless, Cast Iron, Titanium, Alloys, Inconel, Select Non-Ferrous Materials
Helix Angle
45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.