5Fl 45 Deg End Mill 3/8"Dia 1-1/2"Loc 4"Oal W/Altin
Mfr # 45022-ALTiN
Zoro # G706910747
product price:Â $89.55
/ea
Free Shipping & Returns
Key Features
Material
Carbide
Overall Length
4
Milling Diameter
3/8
End Mill Style
Square End
Finish
ALTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45022-ALTiN
Zoro #
G706910747
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4
Milling Diameter
3/8
Length of Cut
1-1/2
Shank Dia.
3/8
Details
Material
Carbide
End Mill Style
Square End
Finish
ALTiN
End Mill Application
Steels, Stainless, Cast Iron, Titanium, Alloys, Inconel, Select Non-Ferrous Materials
Helix Angle
45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.