5Fl 45 Deg End Mill 5/8"Dia 1-5/8"Loc 3-1/2"Oal
Mfr # 45037
Zoro # G506910817
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Material
Carbide
Milling Diameter
5/8
Overall Length
3-1/2
End Mill Style
Square End
Length of Cut
1-5/8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45037
Zoro #
G506910817
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
5/8
Overall Length
3-1/2
Length of Cut
1-5/8
Shank Dia.
5/8
Details
Material
Carbide
End Mill Style
Square End
End Mill Application
Steels, Stainless, Cast Iron, Titanium, Alloys, Inconel, Select Non-Ferrous Materials
Helix Angle
45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.