5Fl 45 Deg End Mill 7/16"Dia 9/16"Loc 2-1/2"Oal W/Altin
Mfr # 45026-ALTiN
Zoro # G906910967
product price:Â $65.59
/eaKey Features
Material
Carbide
Overall Length
2-1/2
End Mill Style
Square End
Finish
ALTiN
Length of Cut
9/16
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45026-ALTiN
Zoro #
G906910967
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2
Milling Diameter
7/16
Length of Cut
9/16
Shank Dia.
7/16
Details
Material
Carbide
End Mill Style
Square End
Finish
ALTiN
Helix Angle
45
End Mill Application
Steels, Stainless, Cast Iron, Titanium, Alloys, Inconel, Select Non-Ferrous Materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.