Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

5Fl 45 Deg End Mill 9/32"Dia 13/16"Loc 2-1/2"Oal W/Ticn (Discontinued)

  • Mfr # 45013-TiCN
  • Zoro # G806910944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45013-TiCN
Zoro #
G806910944
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2
Milling Diameter
9/32
Length of Cut
13/16
Shank Dia.
5/16

Details

Material
Carbide
End Mill Style
Square End
Finish
TiCN
End Mill Application
Steels, Stainless, Cast Iron, Titanium, Alloys, Inconel, Select Non-Ferrous Materials
Helix Angle
45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.