Shop CGS TOOL
See all product information
Create Account
CGS 2 Flute Solid Carbide End Mills for Milling
- Mfr # 222-2188
- Zoro # G706916435
product price:
$
22.65
/ea
Key Features
Milling Diameter
0.2187 in
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.5 in
End Mill Cutting Type
Center Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 222-2188
- Zoro #
- G706916435
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Milling Diameter
- 0.2187 in
- Length of Cut
- 0.5 in
- Shank Diameter
- 1/4
- Overall Length
- 2 in
Details
- End Mill Material
- Carbide
- Number of Flutes
- 2
- End Mill Cutting Type
- Center Cutting
- End Mill Style
- Ball End
- Finish
- Uncoated or Bright
Description
222-2188: 2 FLUTE STUB LENGTH BALL END MILL 7/32"DIA 1/4"SHANK 1/2"LOC 2"OAL
- Solid Carbide End mill
- 30° Degree Helix
- Bright Uncoated
- Ball Nose End Mill
- General Purpose
- Single End Mill
- 2 Flute
- Static Index
- Micro Grain Carbide
- Made In The USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.