CGS 2 Flute Solid Carbide End Mills for Milling
- Mfr # 290-7500
- Zoro # G706910730
product price:
$
212.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide
Finish - Machining
Uncoated or Bright
Number of Flutes
2
Length of Cut
1.5 in
Overall Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 290-7500
- Zoro #
- G706910730
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 1.5 in
- Overall Length
- 4 in
- Shank Dia.
- 3/4
- Milling Diameter
- 0.75 in
Details
- Material - Machining
- Carbide
- Finish - Machining
- Uncoated or Bright
- Number of Flutes
- 2
- Helix Angle
- 30 Degrees
- Drill Bit Grouping
- Drill Point
- End Mill Style
- Drill Point
- Cutting Type
- Center Cutting
Description
290-7500: 2 Flute Drill Mill- 90° Degree Point: 3/4" Dia x 3/4" Shank x 1-1/2" Loc x 4" Oal x 90° Drill Point..
- Solid Carbide End mill
- 30° Degree Helix
- Bright Uncoated
- Drill Point Drill Mill
- General Purpose
- Single End Mill
- 2 Flute
- Static Index
- Micro Grain Carbide
- Made In The USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.