Shop CGS TOOL
See all product information
Create Account
CGS 4 Flute Solid Carbide End Mills for Milling
- Mfr # 140-0625-ALTiN
- Zoro # G406916315
product price:
$
12.75
/ea
Key Features
Length of Cut
3/16
Overall Length
1-1/2
Shank Diameter
1/8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 140-0625-ALTiN
- Zoro #
- G406916315
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 3/16
- Overall Length
- 1-1/2
- Shank Diameter
- 1/8
Description
140-0625-ALTIN: 4FL 30 DEG SQ END MILL 1/16"DIA 3/16"LOC 1-1/2"OAL W/ALTiN
- Solid Carbide End mill
- 30° Degree Helix
- Altin Coated End Mill
- Square End Mill
- General Purpose
- Single End Mill
- 4 Flute
- Static Index
- Micro Grain Carbide
- Made In The USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.