CGS 4 Flute Solid Carbide End Mills for Milling
- Mfr # 140-2969-ALTiN
- Zoro # G906916075
product price:
$
31.49
/ea
Key Features
Milling Diameter
0.2969 in
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.8125 in
End Mill Cutting Type
Center Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 140-2969-ALTiN
- Zoro #
- G906916075
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Carbide
- Number of Flutes
- 4
- End Mill Cutting Type
- Center Cutting
- Finish
- ALTiN
- End Mill Style
- Square End
Dimensions
- Milling Diameter
- 0.2969 in
- Length of Cut
- 0.8125 in
- Overall Length
- 2.5 in
- Shank Diameter
- 5/16
Description
140-2969-ALTIN: 4FL 30 DEG SQ END MILL 19/64"DIA 13/16"LOC 2-1/2"OAL w/ALTiN
- Solid Carbide End mill
- 30° Degree Helix
- Altin Coated End Mill
- Square End Mill
- General Purpose
- Single End Mill
- 4 Flute
- Static Index
- Micro Grain Carbide
- Made In The USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.