Shop CGS TOOL
See all product information
Create Account
CGS 4 Flute Solid Carbide End Mills for Milling
- Mfr # 440-3750-ALTiN
- Zoro # G906916839
product price:
$
68.75
/ea
Key Features
Material
Carbide
Overall Length
2.5 in
Number of Flutes
4
End Mill Style
Square End
Finish
ALTiN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440-3750-ALTiN
- Zoro #
- G906916839
- UPC #
- -
- Country of Origin
- United States
- Material
- Carbide
- Number of Flutes
- 4
- End Mill Style
- Square End
- Finish
- ALTiN
- End Mill Cutting Type
- Center Cutting
Dimensions
- Overall Length
- 2.5 in
- Milling Diameter
- 0.375 in
- Length of Cut
- 0.625 in
- Shank Diameter
- 3/8
Description
440-3750-ALTIN: 4 FLUTE DEM SQ END STUB LENGTH 3/8"DIA 3/8"SHANK 5/8"LOC 2-1/2"OAL w/ALTiN Coating
- Solid Carbide End mill
- 30° Degree Helix
- Altin Coated End Mill
- Square End Mill
- General Purpose
- Double End Mill
- 4 Flute
- Static Index
- Micro Grain Carbide
- Made In The USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.