Shop CGS TOOL
See all product information
Create Account
CGS Beast Series Roughing End Mills
- Mfr # CR1330
- Zoro # G006915206
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Material
Carbide
Overall Length
4 in
Milling Diameter
0.75 in
Number of Flutes
3
End Mill Style
Corner Radius
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR1330
- Zoro #
- G006915206
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 4 in
- Milling Diameter
- 0.75 in
- Length of Cut
- 1.5 in
- Shank Diameter
- 3/4
Details
- Material
- Carbide
- Number of Flutes
- 3
- End Mill Style
- Corner Radius
- Finish
- Uncoated or Bright
- End Mill Cutting Type
- Center Cutting
Description
THE BEAST ROUGHING END MILL 3FL 3/4"DIA 1-1/2"LOC 4"OAL w/.060" RADIUS
- Solid Carbide End mill
- Variable Helix
- Bright Uncoated
- Corner Radius End Mill
- Chip Breaker Cutting Edge
- Roughing End Mill
- 3 Flute
- Variable Index
- Micro Grain Carbide
- Made In The USA